Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

2.5MM HR PLATE GRADE S355MC NMFC#106140 (Discontinued)

  • Mfr # PC0025S355MC-2x3
  • Zoro # G813869389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC0025S355MC-2x3
Zoro #
G813869389
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.5 mm
Overall Length
36 in
Overall Width
24 in

Details

Material
Carbon Steel
Item
Carbon Steel Plate
Rockwell Hardness
Not Rated
Shape
Plate
Yield Strength
51,475 psi
Fabrication
Hot Rolled
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Material Grade
S355MC
Heat Treatment
No Heat Treatment
Tensile Strength
68,150 psi
Thickness Tolerance
+/-0.28 mm
Standards
EN 10149-2
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.