260 Brass Round Tube, 11/16 in Outside Dia, 3 ft Length
Mfr # 9223
Zoro # G9888630
product price: $38.49
/pk 2, $19.25/eaKey Features
Outside Dia.
11/16 in
Application
Automotive, HVAC, Plumbing
Wall Thickness
0.029 in
Tube Length
3 ft
Tube Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9223
Zoro #
G9888630
UPC #
614121192232
Country of Origin
United States
Dimensions
Outside Dia.
11/16 in
Wall Thickness
0.029 in
Tube Length
3 ft
Pipe Size
11/16 in
Inside Dia.
0.63 in
Outside Diameter
11/16 in
Overall Length
36 in
Inside Diameter
0.629 in
Details
Application
Automotive, HVAC, Plumbing
Tube Material
Brass
Item
260 Brass Round Tube
Type
General Purpose
Standards
ASTM B135
System of Measurement
Inch
Shape
Round Tube
Material Grade
260
Material
Brass
Mechanical Finish
Mill
Description
260 Brass Round Tube, Material Brass, Outside Diameter 11/16 in, Inside Diameter 0.629 in, Wall Thickness 0.029 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 2
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.