260 Brass Round Tube, 1/2 in Outside Dia, 1 ft Length
Mfr # 8139
Zoro # G3309306
product price: $6.69
/eaKey Features
Outside Dia.
1/2 in
Application
Automotive, HVAC, Plumbing
Wall Thickness
0.014 in
Tube Length
1 ft
Tube Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8139
Zoro #
G3309306
UPC #
614121181397
Country of Origin
United States
Dimensions
Outside Dia.
1/2 in
Wall Thickness
0.014 in
Tube Length
1 ft
Pipe Size
1/2 in
Inside Dia.
0.472 in
Overall Length
12 in
Inside Diameter
0.472 in
Outside Diameter
1/2 in
Details
Application
Automotive, HVAC, Plumbing
Tube Material
Brass
Temp. Range
0 Degrees F to 1690 Degrees F
Item
260 Brass Round Tube
Type
Seamless For Plumbing, HVAC And Automotive
Standards
ASTM B135, ASTM B587
Material
Brass
System of Measurement
Inch
Shape
Round Tube
Minimum Temperature
0 Degrees F
Material Grade
260
Mechanical Finish
Mill
Maximum Temperature
1,690 Degrees F
Description
260 Brass Round Tube, Material Brass, Outside Diameter 1/2 in, Inside Diameter 0.472 in, Wall Thickness 0.014 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.