260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length
Mfr # 9209-6
Zoro # G7694998
product price: $19.79
/eaKey Features
Outside Dia.
1/4 in
Application
Automotive, HVAC, Plumbing
Wall Thickness
0.029 in
Tube Length
6 ft
Tube Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9209-6
Zoro #
G7694998
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1/4 in
Wall Thickness
0.029 in
Tube Length
6 ft
Inside Dia.
0.192 in
Pipe Size
1/4 in
Overall Length
6 ft
Inside Diameter
0.192 in
Outside Diameter
1/4 in
Details
Application
Automotive, HVAC, Plumbing
Tube Material
Brass
Item
260 Brass Round Tube
Type
General Purpose
Standards
RoHS 1, RoHS 2
Material
Brass
System of Measurement
Inch
Material Grade
260
Shape
Round Tube
Mechanical Finish
Mill
Description
260 Brass Round Tube, Material Brass, Outside Diameter 1/4 in, Inside Diameter 0.192 in, Wall Thickness 0.029 in, Overall Length 6 ft, Material Grade 260, Mechanical Finish Mill, Standards RoHS 1, RoHS 2, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.