260 Brass Round Tube, 15/32 in Outside Dia, 1 ft Length
Mfr # 8138
Zoro # G3309245
product price: $4.49
/eaKey Features
Outside Dia.
15/32 in
Application
Automotive, HVAC, Plumbing
Wall Thickness
0.014 in
Tube Length
1 ft
Tube Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8138
Zoro #
G3309245
UPC #
614121181380
Country of Origin
United States
Dimensions
Outside Dia.
15/32 in
Wall Thickness
0.014 in
Tube Length
1 ft
Pipe Size
15/32 in
Inside Dia.
0.441 in
Overall Length
12 in
Outside Diameter
15/32 in
Inside Diameter
0.441 in
Details
Application
Automotive, HVAC, Plumbing
Tube Material
Brass
Temp. Range
0 Degrees F to 1690 Degrees F
Item
260 Brass Round Tube
Type
Seamless For Plumbing, HVAC And Automotive
Standards
ASTM B135, ASTM B587
Material
Brass
Material Grade
260
Shape
Round Tube
Minimum Temperature
0 Degrees F
Maximum Temperature
1,690 Degrees F
Mechanical Finish
Mill
System of Measurement
Inch
Description
260 Brass Round Tube, Material Brass, Outside Diameter 15/32 in, Wall Thickness 0.014 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.