260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length

  • Mfr # 8127

  • Zoro # G3708446


product price: $2.59
/ea

Key Features

Outside Dia.
1/8 in
Application
Automotive, HVAC, Plumbing
Wall Thickness
0.014 in
Tube Length
1 ft
Tube Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8127
Zoro #
G3708446
UPC #
614121181274
Country of Origin
United States

Dimensions

Outside Dia.
1/8 in
Wall Thickness
0.014 in
Tube Length
1 ft
Pipe Size
1/8 in
Inside Dia.
0.097 in
Overall Length
12 in
Outside Diameter
1/8 in
Inside Diameter
0.097 in

Details

Application
Automotive, HVAC, Plumbing
Tube Material
Brass
Temp. Range
0 Degrees F to 1690 Degrees F
Item
260 Brass Round Tube
Type
Seamless For Plumbing, HVAC And Automotive
Standards
ASTM B135, ASTM B587
Material
Brass
Mechanical Finish
Mill
Material Grade
260
Shape
Round Tube
Maximum Temperature
1,690 Degrees F
System of Measurement
Inch
Minimum Temperature
0 Degrees F

Description

260 Brass Round Tube, Material Brass, Outside Diameter 1/8 in, Inside Diameter 0.097 in, Wall Thickness 0.014 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.