260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length
Mfr # 1153
Zoro # G2646271
product price: $22.89
/pk 3, $7.63/eaKey Features
Outside Dia.
3/8 in
Application
Automotive, HVAC, Plumbing
Wall Thickness
0.014 in
Tube Length
3 ft
Tube Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1153
Zoro #
G2646271
UPC #
614121011533
Country of Origin
United States
Dimensions
Outside Dia.
3/8 in
Wall Thickness
0.014 in
Tube Length
3 ft
Inside Dia.
0.347 in
Pipe Size
3/8 in
Outside Diameter
3/8 in
Inside Diameter
0.347 in
Overall Length
36 in
Details
Application
Automotive, HVAC, Plumbing
Tube Material
Brass
Temp. Range
0 Degrees F to 1690 Degrees F
Item
260 Brass Round Tube
Standards
ASTM B135, ASTM B587
Type
Seamless For Plumbing, HVAC And Automotive
Material
Brass
Maximum Temperature
1,690 Degrees F
Minimum Temperature
0 Degrees F
Mechanical Finish
Mill
Shape
Round Tube
System of Measurement
Inch
Material Grade
260
Description
260 Brass Round Tube, Material Brass, Outside Diameter 3/8 in, Inside Diameter 0.347 in, Wall Thickness 0.014 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube, Package Quantity 3
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.