Zoro Homepage

260 Brass Round Tube, 5/8 in Outside Dia, 3 ft Length

  • Mfr # 9123

  • Zoro # G9888420


product price: $49.99
/pk 3, $16.66/ea

Key Features

Outside Dia.
5/8 in
Application
Automotive, HVAC, Plumbing
Wall Thickness
0.014 in
Tube Length
3 ft
Tube Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9123
Zoro #
G9888420
UPC #
614121191235
Country of Origin
United States

Dimensions

Outside Dia.
5/8 in
Wall Thickness
0.014 in
Tube Length
3 ft
Pipe Size
5/8 in
Inside Dia.
0.597 in
Overall Length
36 in
Outside Diameter
5/8 in
Inside Diameter
0.597 in

Details

Application
Automotive, HVAC, Plumbing
Tube Material
Brass
Item
260 Brass Round Tube
Standards
ASTM B135
Type
General Purpose
Material
Brass
System of Measurement
Inch
Material Grade
260
Shape
Round Tube
Mechanical Finish
Mill

Description

260 Brass Round Tube, Material Brass, Outside Diameter 5/8 in, Inside Diameter 0.597 in, Wall Thickness 0.014 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 3

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.