Zoro Homepage

26.9W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 1157LL-2PK

  • Zoro # G4863187


product price: $4.15
/pk 2, $2.08/ea

Key Features

Voltage
14V AC
Watts
8.26 W, 26.88 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1157LL-2PK
Zoro #
G4863187
UPC #
190735567500
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Overall Length
2 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
8.26 W, 26.88 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Lumens
38 lm, 402 lm
Rated Life
10,000 hr
Light Technology
Incandescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
2000/10,000 hr.
High Output
No
Bulb Type
Miniature
Bulb Primary Application
Automotive
Trade Number
1157LL
For Enclosed Fixtures
No
Overall Bulb Base Type
Double Contact Index
Overall Bulb Shape
S
Wattage Equivalency
8.26/26.88W INC
Three-Way
No
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Lumens 38 lm, 402 lm, Light Technology Incandescent, Trade Number 1157LL, Voltage 14V AC, Watts 8.26 W, 26.88 W, Rated Life 10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.