.281X1.0X.108 Extra Heavy Fender Washers Zinc, 1 BOX OF 25 POUNDS
Mfr # 1416WFXV
Zoro # G522725532
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
0.132 in
Material
Steel
Thickness Tolerance
=+/-0.012
Inside Diameter
0.281 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1416WFXV
Zoro #
G522725532
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
1 in
For Screw Size
1/4 in
Maximum Thickness
0.132 in
Inside Diameter
0.281 in
Minimum Thickness
0.108 in
Details
Material
Steel
Thickness Tolerance
=+/-0.012
System of Measurement
Inch
Standards
ASME B18.22.1
Item
Fender Washer
Material Grade/Class
G3131
Finish
Zinc Plated
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.