Shop ZORO SELECT
See all product information
Create Account
2INX180FTL 6 MIL TAPE
Mfr # 893 - 2 INCH
Zoro # G3980106
product price:Â
$
16.39
/ea
Key Features
Material
Polypropylene, Rubber
Length
180 ft
Width
2 in
Tape Tensile Strength
300 lb/in
Series
893
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 893 - 2 INCH
- Zoro #
- G3980106
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 180 ft
- Width
- 2 in
- Tape Thickness
- 5.3 mil
- Tape Core Diameter
- 3 in
Details
- Item
- Strapping Tape
- Material
- Polypropylene, Rubber
- Tape Tensile Strength
- 300 lb/in
- Series
- 893
- Tape Adhesive
- Synthetic Rubber
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
- Message
- No Message
- Tape Color
- Clear
Description
Strapping Tape