Zoro Homepage

2MM CR SHEET DC01 NMFC#106140

  • Mfr # PC002-1x1

  • Zoro # G713869212


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 mm
Material
Carbon Steel
Shape
Sheet
Rockwell Hardness
Not Rated
Yield Strength
40,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC002-1x1
Zoro #
G713869212
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2 mm
Overall Length
12 in
Overall Width
12 in

Details

Material
Carbon Steel
Shape
Sheet
Rockwell Hardness
Not Rated
Yield Strength
40,600 psi
Tensile Strength
39,150 psi
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Item
Carbon Steel Sheet
Thickness Tolerance
+/-0.11 mm
Standards
EN 10130, EN 10131
Fabrication
Cold Rolled
Mechanical Finish
Mill
Material Grade
DC01
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.