Zoro Homepage

2W, G3 1/2 Miniature Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 265-1PK

  • Zoro # G4861595


product price: $1.79
/ea

Key Features

Voltage
28V AC
Watts
2.24 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
G3-1/2
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265-1PK
Zoro #
G4861595
UPC #
190735566930
Country of Origin
China

Dimensions

Max. Overall Bulb Length
15/16"
Max Overall Bulb Length
15/16"
Overall Length
15/16 in
Bulb Dia.
1/2 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
2.24 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
G3-1/2
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2400K
Dimmable
No
Lumens
9 lm
Rated Life
5,000 hr
Light Technology
Incandescent
High Output
No
Average Bulb Life
5000 hr.
Trade Number
265
Bulb Primary Application
Indicator
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Three-Way
No
Bulb Finish
Clear
Shatter-Resistant
No
Overall Bulb Shape
G
Wattage Equivalency
2.24W INC
Overall Bulb Base Type
Miniature Bayonet
Light Color
White
Amps
0.08 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 9 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 265, Voltage 28V AC, Watts 2.24 W, Bulb Beam Angle Not Applicable, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.