Shop ZORO SELECT
See all product information
Create Account
2x6", 3 Mil Flat Poly Bags, PK1000
Mfr # PB2620
Zoro # G722886514
product price:Â
$
14.99
/pk of 1000, $0.01/ea
Key Features
Package Configuration
Case Pack
Bag Closure Type
Open Top
Thickness
3 mil
Width
2 in
Bag Bottom Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB2620
- Zoro #
- G722886514
- UPC #
- 848109089089
- Country of Origin
- China
Dimensions
- Thickness
- 3 mil
- Width
- 2 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Package Configuration
- Case Pack
- Bag Closure Type
- Open Top
- Item
- Poly Bags
- Bag Bottom Type
- Flat
- Bag Material
- Polyethylene
- Color
- Clear
Description
Poly Bags, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.