Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall

  • Mfr # ELL355

  • Zoro # G3656581


product price: $49.39
/ea

Key Features

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
Fits Tube Size
3 1/8 in
For Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELL355
Zoro #
G3656581
UPC #
-
Country of Origin
United States

Dimensions

Fits Tube Size
3 1/8 in
Wall Thickness - Insulation
2 in
Wall Thickness
2 in
Inside Diameter
3 1/8 in

Details

Insulation Body Material
Fiberglass
Insulation Color
White
Insulation Temp. Range
0 Degrees F to 450 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
Pipe Insulation Item
Pipe Fitting Insulation
For Tube I.D.
3 in
Standards
ASTM C356, ASTM C547
Approx. R Value
10
Insulation Nominal I.D.
3 1/8 in
Temp. Range
0 Degrees to 450 Degrees F
Insulation Approx. R Value
10.0
For Fitting Type
90 Degrees Elbow
Material
Fiberglass
For Tube O.D.
3-1/8"
Color
White
For Use On
Piping
Installation Style
Slit
R Value
10
Facing Material
PVC Jacket
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
450 Degrees F
Form
90 Degrees Elbow

Description

Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3 1/8 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Tube Outside Diameter 3 1/8 in, Standards ASTM C356, ASTM C547, ASTM E84, Outside Diameter 7 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.