Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#3-48 x 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfu-3c-50

  • Zoro # G616461773


product price: $9.29
/pk 100, $0.09/ea

Key Features

Phillips Drive
Flat Head
Material
Stainless Steel
Screw Size
#3-48
Thread Type
Coarse
Maximum Head Width
3/16 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfu-3c-50
Zoro #
G616461773
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#3-48
Maximum Head Width
3/16 in
Maximum Head Height
3/64 in
Overall Length
1/2 in
Fastener Length
1/2 in
Drive Size
#1
Thread Size
#3-48

Details

Material
Stainless Steel
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw
Drive
Phillips
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Head Type
Flat
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-48, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.