#3-48 x 1/2 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-spm-3c-50

  • Zoro # G816464284


product price: $4.89
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.78

Key Features

Slotted Drive
Pan Head
Finish
Passivated
Thread Style
Fully Threaded
Screw Size
#3-48
Type
Machine Screw
Maximum Head Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-spm-3c-50
Zoro #
G816464284
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#3-48
Fastener Length
1/2 in
Maximum Head Width
3/16 in
Overall Length
1/2 in
Thread Size
#3-48
Maximum Head Height
1/16 in

Details

Finish
Passivated
Thread Style
Fully Threaded
Type
Machine Screw
Drive
Slotted
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Thread Type
Coarse
Tensile Strength
100,000 psi
Head Type
Pan
System of Measurement
Inch
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products