#3-48 x 1/4 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sbm-3c-25
Zoro # G116462843
product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37
Key Features
Slotted Drive
Binding Head
Overall Length
1/4 in
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
100,000 psi
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-3c-25
Zoro #
G116462843
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Fastener Length
1/4 in
Thread Size
#3-48
Maximum Head Height
1/16 in
Screw Size
#3-48
Maximum Head Width
13/64 in
Details
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Tensile Strength
100,000 psi
Thread Type
Coarse
Drive
Slotted
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Binding
Thread Style
Fully Threaded
Finish
Passivated
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.