#3-48 x 3/16 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sbm-3c-18
Zoro # G816462822
product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38
Key Features
Binding Head
Slotted Drive
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-3c-18
Zoro #
G816462822
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#3-48
Screw Size
#3-48
Maximum Head Height
1/16 in
Maximum Head Width
13/64 in
Fastener Length
3/16 in
Overall Length
3/16 in
Details
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Material Grade/Class
18-8
Head Type
Binding
Tensile Strength
100,000 psi
Type
Machine Screw
Drive
Slotted
Thread Style
Fully Threaded
Item
Machine Screw
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.