#3-48 x 5/16 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-spm-3c-31
Zoro # G516464324
product price: $4.15
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.45
Key Features
Pan Head
Slotted Drive
Thread Type
Coarse
Overall Length
5/16 in
Type
Machine Screw
Maximum Head Width
3/16 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-spm-3c-31
Zoro #
G516464324
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5/16 in
Overall Length
5/16 in
Maximum Head Width
3/16 in
Thread Size
#3-48
Screw Size
#3-48
Maximum Head Height
1/16 in
Details
Head Type
Pan
Thread Type
Coarse
Type
Machine Screw
Drive
Slotted
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
100,000 psi
Item
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #3-48, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.