Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#3-48 x 7/8 in Slotted Round Machine Screw, Brass, 100 PK

  • Mfr # 7-srm-3c-87

  • Zoro # G516466106


product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30

Key Features

Round Head
Slotted Drive
Thread Type
Coarse
Material
Brass
Maximum Head Height
5/64 in
Maximum Head Width
3/16 in
Screw Size
#3-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-srm-3c-87
Zoro #
G516466106
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
7/8 in
Maximum Head Height
5/64 in
Maximum Head Width
3/16 in
Screw Size
#3-48
Overall Length
7/8 in
Thread Size
#3-48

Details

Thread Type
Coarse
Material
Brass
Head Type
Round
Tensile Strength
50,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Drive
Slotted
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #3-48, Fastener Length 7/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.