#3-56 x 7/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-3f-43
Zoro # G016462196
product price: $4.69
/pk 100, $0.05/eaSold in multiples of 2 for $9.38
Key Features
Phillips Drive
Pan Head
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Drive Size
#1
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-3f-43
Zoro #
G016462196
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Overall Length
7/16 in
Screw Size
#3-56
Fastener Length
7/16 in
Thread Size
#3-56
Maximum Head Width
3/16 in
Maximum Head Height
5/64 in
Details
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Phillips
Item
Machine Screw
Tensile Strength
70,000 psi
System of Measurement
Inch
Head Type
Pan
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #3-56, Fastener Length 7/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.