Zoro Homepage

3" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40

  • Mfr # 4381016650

  • Zoro # G2709147


product price: $63.29
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381016650
Zoro #
G2709147
UPC #
092201357229
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in
Overall Length
6 in
Fitting Side B Nominal Pipe Size
3 in

Description

90 Degrees Short Radius Elbow, Stainless Steel, 304L, For Pipe Schedule 40, 3 in, Butt Weld, 3 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.