Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Clamp x FNPT T316L SS Female Adapter

  • Mfr # EG22-6L3.0

  • Zoro # G4157081


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
3 in
Overall Length
2 15/16 in
Tube Fitting Material
T316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG22-6L3.0
Zoro #
G4157081
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3 in
Overall Length
2 15/16 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
3 in
Fitting Side B Pipe Size
3 in
Fitting Side 1 Tube Outer Diameter
3 in
Fitting Side 2 Tube Outer Diameter
3 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Straight Adapter
Surface Finish
180 Grit ID/150 Grit OD
Tube Fitting Material
T316L Stainless Steel
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Clamp x FNPT
Fitting Connection Type
Clamp x FNPT
Basic Pipe Fitting Shape
Adapter
Application
Animal Food, Dairy, Personal Care
Material Grade
316L
Fitting Side B Connection Type
FNPT
Fitting Material
Stainless Steel
Interior Finish
32 RA
Fitting Side A Connection Type
Clamp
Fitting Shape
Straight
Exterior Finish
32 RA
Standards
3A, ASME, FISA, FPSA, ISPE, WCMA
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Adapter, Application Animal Food, Dairy, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type FNPT, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 3 in, Fitting Side A Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 2 15/16 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.