Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" E Line T304 SS Male Ferrule

  • Mfr # E14WI3.0

  • Zoro # G4182044


product price: $24.89
/ea

Key Features

Specific Fitting Shape
Male Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Tube Size
3 in
Overall Length
29/32 in
Wall Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E14WI3.0
Zoro #
G4182044
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3 in
Overall Length
29/32 in
Wall Thickness
0.065 in
Compatible Tube Outer Diameter
3 in
Compatible Tube Wall Thickness
0.065 in
Fitting Side B Outside Diameter
3 in
Fitting Side A Outside Diameter
3 in
Fitting Side 2 Outside Diameter
3 in
Fitting Side 1 Outside Diameter
3 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Male Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Tube Fitting Material
T304 Stainless Steel
Basic Pipe Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
E Line
Fitting Connection Type
E Line
Compatible Fitting Connection Type
E Line
Fitting Shape
Short Welding Ferrule
Material Grade
304
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Interior Finish
32 RA
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 in, Fitting Side B Outside Diameter 3 in, Overall Length 29/32 in, Specific Fitting Shape Male Ferrule, Compatible Fitting Connection Type E Line, Compatible Tube Wall Thickness 0.065 in, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.