Zoro Homepage

3" Female Coupler Dust Cap with Handle

  • Mfr # SBF-3FG

  • Zoro # G3689515


product price: $57.39
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Glass Filled Polypropylene
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBF-3FG
Zoro #
G3689515
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
3"
Overall Length
4-3/4"
Coupling Size
3"
For Coupling Size
3"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Glass Filled Polypropylene
Coupling Type
Type DC
Connection Type
Female Coupler
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Pipe Fitting Connection Type
Female Coupler
Gasket Material
Nitrile
Includes Locking Arm
Yes
Coupling Component
Socket
Finish/Coating
Natural
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Glass Filled Polypropylene
Fitting Connection Type
Female Coupler

Description

Dust Cap, Socket, For Coupling Size 3 in, Body Material Glass Filled Polypropylene, Type DC, Coupling Size 3 in, Natural, Gasket Material Nitrile, Overall Length 4 3/4 in, Includes Locking Arm Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.