Zoro Homepage

3" Female Coupler x FNPT 316 SS Coupler

  • Mfr # 3LX49

  • Zoro # G2896433


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type D
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX49
Zoro #
G2896433
UPC #
190735929513
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
3"
Pipe Size
3"
Overall Length
3-13/32"
Thread Size
3 in -8
Hose Fitting Size
3"
Coupling Size
3"
Socket Inside Diameter
3 5/8 in
Socket"side Diameter
3-5/8"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type D
Connection Type
NPT
Standards
A-A-59326D
Max. Pressure
125 psi
Gasket Material
Nitrile
Fitting Type
FNPT
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
125 psi
Coupling Component
Socket
Includes Locking Arm
Yes
Basic Pipe Fitting Material
Metal
For Hose I.D.
3"
Fitting Connection Type
Female Coupler x FNPT
Pipe Fitting Material
316 Stainless Steel
Type
D
Connection
Female Coupler x FNPT
Material of Construction
316 Stainless Steel

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type D, Coupling Size 3 in, Female, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 3 13/32 in, Includes Locking Arm Yes, Thread Size 3 in -8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.