Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Female Coupler x Hose Shank 316 SS Coupler

  • Mfr # 3LX47

  • Zoro # G2838595


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX47
Zoro #
G2838595
UPC #
190735929032
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
3"
Hose Size
3"
Overall Length
6-3/16"
Socket Inside Diameter
3 5/8 in
Hose Fitting Size
3"
Coupling Size
3"
Socket"side Diameter
3-5/8"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Standards
A-A-59326D
Max. Pressure
125 psi
Gasket Material
Nitrile
Coupling Component
Socket
For Hose I.D.
3"
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Fitting Type
Male Hose Shank
Max. Working Pressure @ 70 F
125 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Female Coupler x Hose Shank
Type
C
Connection
Female Coupler x Hose Shank
Material of Construction
316 Stainless Steel

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 3 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 6 3/16 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.