Zoro Homepage

3" FNPT 304 SS Coupling

  • Mfr # 40FC111N030

  • Zoro # G2745136


product price: $58.99
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40FC111N030
Zoro #
G2745136
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Overall Length
80.8 mm
Fitting Side A Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Fittings Sub-Category
Couplings
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Specific Pipe Fitting Shape
Coupling
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
8
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Material Grade
304
Color
Silver
Class
Class 150
Fitting Side B Gender
Female

Description

Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, 8, 3 in, Female, NPT, 3 in, 8, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.