Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" FNPT Brass Ball Valve Inline

  • Mfr # 107-820

  • Zoro # G2310926


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-820
Zoro #
G2310926
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in
Overall Length
11.26 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Temp. Range
-20 Degrees to 300 Degrees F
Body Material
Brass
Stem Material
Brass
Standards
ASTM
Seat Material
PTFE
Ball Valve Product Group
Manual
Hose I.D.
3 in
Handle Material
Steel with Vinyl Grip
Stem Type
Blowout Proof
Max. Pressure
600 PSI CWP
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Steam
150 PSI WSP
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
320.501
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
IPS
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
300 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
IPS
Vacuum Service Rating
-29.92 in Hg
Color - Valve Handle
Red
Valve Series
7690T

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.