Zoro Homepage

3" FNPT SS Cap

  • Mfr # 4307001132

  • Zoro # G2375615


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001132
Zoro #
G2375615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Outside Dia.
4-1/4"
Nominal Pipe Size
3 in
Overall Length
2 9/16 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Steam Pressure
2810 psi@350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Caps
Specific Pipe Fitting Shape
Cap
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Max. Pressure
3000 psi@100 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
316L
For Pipe Schedule
160
Class
Class 3000

Description

Round Cap, 3 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 3000, For Pipe Schedule 160, Female NPT, 2 9/16 in Overall Length, 2810 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.