Zoro Homepage

3 ft, 2 in W, 10 PK

  • Mfr # 2X36NYSRCAM

  • Zoro # G9914643


product price: $84.79
/pk 10, $8.48/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
14 lbf/sq in
Width
2 in
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X36NYSRCAM
Zoro #
G9914643
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
3 ft
Overall Length
36 in
Overall Width
2 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
14 lbf/sq in
Hook and Loop Shape
Strap
Color
Neon Yellow
Strap Material
Nylon
Count
10
Resistance Properties
Tear Resistant, UV Resistant, Water Resistant
Product Type
Cam Arm Strap
For Location
Indoor/Outdoor
Includes
Retroreflective Strip
For Use With
Cam Locks
Characteristics
Silver Reflective Strip for Increased Visibility
Includes Buckle
Buckle Included
Closure Type
Buckle
Buckle Material
Metal

Description

Cam Arm Strap,Yellow 36 in L,2 in W,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.