3 INCH U S S Flat Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 300WUSS

  • Zoro # G822725607


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
3-1/8 in
For Screw Size
3 in
Maximum Thickness
5/32 in
Outside Diameter
5-1/2 in
Minimum Thickness
0.288 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300WUSS
Zoro #
G822725607
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
3-1/8 in
For Screw Size
3 in
Maximum Thickness
5/32 in
Outside Diameter
5-1/2 in
Minimum Thickness
0.288 in

Details

Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
=+/-0.039
Item
Flat Washer
Standards
ASME B18.12.1-2009
Material
Steel

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.