Zoro Homepage

3" MNPT SS Hex Head Plug

  • Mfr # 4307000470

  • Zoro # G0936512


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307000470
Zoro #
G0936512
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3"
Outside Dia.
3-1/2"
Pipe Size (Fittings)
3"
Hex Size
3 1/2 in
Overall Length
1 15/16 in
Nominal Pipe Size
3 in

Description

Hex Head Plug, 3 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Male NPT, 1 15/16 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.