Zoro Homepage

3" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0831048608

  • Zoro # G8941685


product price: $36.49
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
11 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831048608
Zoro #
G8941685
UPC #
690291320965
Country of Origin
China

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
11 in
Pipe Size (Fittings)
3"
Wall Thickness
0.216 in
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Inside Diameter
3 1/16 in
Overall Length
11 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 11 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.