Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" MNPT x 3 ft. TBE Black Pipe Sch 80

  • Mfr # 91120

  • Zoro # G3428345


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
3 ft
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91120
Zoro #
G3428345
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
3 ft
Pipe Size (Fittings)
3"
Wall Thickness
0.297 in
Inside Dia.
2 29/32 in
Outside Dia.
3 1/2 in
Pipe Size (Nominal)
3"
Overall Length
3 ft
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Inside Diameter
2 29/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2076 psi @ 650 Degrees F
Seamless/Welded
Seamless
Material (Pipe)
Black Steel
Item
Black Pipe
Max. Steam Pressure
2076 psi WSP @ 640 Degrees F
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Maximum Steam Pressure
2076 psi @640 Degrees F
Side B Thread Type
NPT
Schedule
Schedule 80
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Side A Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-20 Degrees F
Finish/Coating
Black
Material
Steel
Side B Connection Type
Threaded
Side B Gender
Male
Thread Type
NPT
Fitting Compatibility
Class 300
Maximum Operating Pressure
2076 psi @ 650 Degrees F
Maximum Operating Temperature
600 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 29/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2076 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2076 psi @640 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.