Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" MNPT x 3" TBE PVC Pipe Nipple Sch 80

  • Mfr # 889-030

  • Zoro # G5156961


product price: $25.89
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889-030
Zoro #
G5156961
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
3 in
Pipe Size (Nominal)
3"
Pipe Size (Fittings)
3"
Inside Dia.
2.75 in
Outside Dia.
3 1/2 in
Overall Length
3 in
Outside Diameter
3 1/2 in
Inside Diameter
2 108/125 in
Nominal Pipe Size
3 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Material - Pipe
PVC
Color
Gray
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ANSI/ASTM D1784, NSF 61 Annex G
Item
Nipple
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Nipples
Material (Pipe)
PVC
Pipe Fitting Material
PVC
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
185 psi @ 73 Degrees F
Specific Pipe Fitting Shape
Nipple
Material
PVC
Application
Acids, Bases, Non-Potable Water, Potable Water
Side B Gender
Male
Side A Gender
Male
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
40 Degrees F
Side B Connection Type
Threaded
Side B Thread Type
NPT
Side A Thread Type
NPT
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 80
Schedule
Schedule 80
Maximum Operating Pressure
185 psi @ 73 Degrees F

Description

Pipe Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 2 7/8 in, Material PVC, Maximum Operating Pressure 185 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.