Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" MNPT x 4" TBE CPVC Pipe Nipple Sch 80

  • Mfr # 9861-341

  • Zoro # G1424464


product price: $27.99
/ea

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
4 in
Pipe Type
Pipe Nipple
Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9861-341
Zoro #
G1424464
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
3"
Pipe Size (Nominal)
3"
Overall Length
4 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in

Details

Pipe Type
Pipe Nipple
Pipe Schedule
80
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
CPVC
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Material (Pipe)
CPVC
Max. Pressure
420 psi at 73 Degrees F
Basic Pipe Fitting Material
Plastic
Item
CPVC Pipe Nipple
Max. Temp.
210 Degrees F
Standards
ASTM D1784, ASTM F439, NSF 14, NSF 61
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Material
CPVC
Color
Gray
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Side A Connection Type
Threaded
Maximum Operating Pressure
185 psi @ 73 Degrees F
Side B Thread Type
NPT
Side A Gender
Male
Side B Connection Type
Threaded
Minimum Operating Temperature
32 Degrees F
Gravity Flow
No
Application
Non-Potable Water, Potable Water
Side A Thread Type
NPT
Material
CPVC
Side B Gender
Male
Schedule
Schedule 80
Maximum Operating Temperature
210 Degrees F
Fitting Compatibility
Schedule 80
Material Trade Name
ChlorFIT
Thread Configuration
Threaded on Both Ends

Description

Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 185 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.