Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 594-040

  • Zoro # G2882284


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Red Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594-040
Zoro #
G2882284
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
4 in
Pipe Size (Fittings)
3"
Overall Length
4 in
Wall Thickness
0.219 in
Nominal Pipe Size
3 in
Inside Diameter
3 in
Outside Diameter
3 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Standards
AB 1953, ANSI B1.20.1, ASTM B687, NSF 61
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Red Brass
Pressure (PSI)
125
Temp. Range
-20 To 400 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material
Red Brass
Material Grade
ASTM B43
Side A Connection Type
Threaded
Maximum Operating Temperature
400 Degrees F
Side B Connection Type
Threaded
Maximum Operating Pressure
144 psi @ 450 Degrees F
Fitting Compatibility
Class 150
Side B Gender
Male
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant
Gravity Flow
No
Schedule
Schedule 40
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Steam Pressure
576 psi @ 300 Degrees F
Metal Pipe Construction
Seamless
Side A Gender
Male
Thread Configuration
Threaded on Both Ends

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 144 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 576 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.