Zoro Homepage

3" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNK21

  • Zoro # G3451411


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNK21
Zoro #
G3451411
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
6 ft
Outside Dia.
3 1/2 in
Pipe Size (Fittings)
3"
Wall Thickness
0.188 in
Pipe Size (Nominal)
3"
Inside Dia.
3 37/200 in
Overall Length
6 ft
Nominal Pipe Size
3 in
Inside Diameter
3 3/16 in
Outside Diameter
3 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Material (Pipe)
304 Stainless Steel
Thread Type
NPT
Standards
ASTM A312
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Thread Type
MNPT x MNPT
Item
Pipe
Minimum Operating Temperature
-60 Degrees F
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Side A Gender
Male
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
NPT
Material Grade
304
Side B Gender
Male
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3 3/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.