Zoro Homepage

3" Round Economy Binder, Black, 11 x 8.5

  • Mfr # AVE03602

  • Zoro # G1953500


product price: $9.65
/ea

Key Features

Binder Sheet Capacity
460
Binder Ring Size
3 in
Color
Black
Sheet Size
8-1/2" x 11"
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE03602
Zoro #
G1953500
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
3"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Length
11 in
For Document Width
8 1/2 in

Details

Item
Ring Binder
Binder Sheet Capacity
460
Color
Black
Number of Rings
3
Material
Polypropylene
Ring Type
Round
Number of Pockets
2
Binder Type
Ring
Color Family - Binders
Black
Binders -Item
3-Ring Binder
Features - Binders
Rings Mounted on Back Cover
Specific Material
Vinyl
Sheet Capacity
460
Cover Type
Plain
Sheet Capacity - Binders
460
Includes
Pockets
Basic Material - Binders
Vinyl
Ring Style
Round-Ring
Weight
1.08 lbs
Binder Style
Non-View
Inside Pocket Description
One Front; One Back
Ring Mounting
Back

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 460, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.