This item is Discontinued.

Zoro Select 3-Sided Stock Cart, 1 Shelves, 2000 lb. 3ST-EX3048-1AS-95

3-Sided Stock Cart, 1 Shelves, 2000 lb. (Discontinued)

  • Mfr # 3ST-EX3048-1AS-95
  • Zoro # G2129760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3ST-EX3048-1AS-95
Zoro #
G2129760
UPC #
714334029735
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
30"
Overall Width
48"
Shelf Length
30"
Caster Dia.
6"
Shelf Width
48"
Caster Width
2"
Shelf LxW
30 in x 48 in

Details

Color
Gray
Load Capacity
2000 lb.
Item
3-Sided Stock Cart
Adjustable Increments
1"
Number of Shelves
1
Finish
Powder Coated
Features
Shelves Have 1" Lip Height
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Construction
Steel
Gauge
14

Description

3-Sided Stock Cart, Load Capacity 2000 lb, Number of Shelves 1, Shelf Length 30 in, Shelf Width 48 in, Finish Powder Coated, Overall Length 30 in, Overall Width 48 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.