Zoro Homepage

3" Socket CPVC Ball Valve Union

  • Mfr # 4PGD1

  • Zoro # G2684123


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Single Union and True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PGD1
Zoro #
G2684123
UPC #
190735518267
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in
Overall Length
11.9 in
Handle Length
8.81 in
Handle Height
5.11 in
Ball Opening Size
2.71 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in

Details

Ball Material
CPVC
Body Style
Single Union and True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Body Material
Plastic
Handle Material
CPVC
Temp. Range
32 Degrees to 194 Degrees F
Seat Material
PTFE
Max. Pressure
150 PSI CWP
Stem Material
CPVC
Handle Type
Lever
Standards
ASTM F1970, NSF 372
Ball Valve Product Group
Manual
Seal Material
EPDM
Stem Type
Blowout Resistant
Type
Two Piece, True Union
Operating Temperature - Minimum
32 Degrees F
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Red
Pipe Schedule Compatibility
Schedule 80
Connection Gender - Side 1
Female
Operating Temperature - Maximum
194 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Vented Ball Valve
Non-Vented
Color - Valve Body
Gray
Connection Type - Side 2
NPT
Connection Type - Side 1
Socket
Handle - Locking
Non-Locking

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.