Zoro Homepage

3" Socket Weld 316 SS Coupling

  • Mfr # 60FC111SW030

  • Zoro # G2691272


product price: $67.49
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60FC111SW030
Zoro #
G2691272
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Outside Diameter
3 in
Overall Length
80.8 mm

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 150
Standards
Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Class
Class 150
Color
Silver
Fitting Side A Pipe Threading
8
For Pipe Schedule
40
Includes Seal
No
Fitting Side B Pipe Threading
8
Fitting Side A Type
Socket
Material Grade
316
Fitting Side B Gender
Female
Fitting Side A Gender
Female

Description

Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3 in, Female, Socket, 3 in, 8, 3 in, Female, Socket, 3 in, 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.