Zoro Homepage

3" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing

  • Mfr # 4307001386

  • Zoro # G2905472


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3" x 1-1/2"
Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001386
Zoro #
G2905472
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3" x 1-1/2"
Outside Dia.
3-1/2"
Pipe Size
3" x 1-1/2"
Pipe Size (Fittings)
3" x 1-1/2"
Hex Size
3 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
3 in

Description

Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3 in, Male, NPT, 1 1/2 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.