Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in x 1 in FNPT 316 Stainless Steel Reducing Coupling, Class 150

  • Mfr # 4381036640

  • Zoro # G1360913


product price: $64.39
/ea

Key Features

Pipe Size - Pipe Fitting
3" x 1"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381036640
Zoro #
G1360913
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
3" x 1"
Pipe Size
3" x 1"
Outside Dia.
4-1/4"
Pipe Size (Fittings)
3" x 1"
Fitting Side A Nominal Pipe Size
3 in
Overall Length
3 1/4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1/2 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Coupling
Max. Steam Pressure
150 psi
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure
300 psi
Includes Seal
No
Color
Silver
Fitting Side B Gender
Female
Material Grade
316
For Pipe Schedule
40
Fitting Side A Type
NPT
Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 4381036640 is a reducing coupling made from 316 stainless steel, designed to connect two pipes of different diameters in a compact configuration. It features female National Pipe Tapered (FNPT) threaded connections on both ends, accommodating nominal pipe sizes of 3 inches on Side A and 1 inch on Side B. Rated for use within the specified pressure and temperature ranges, this fitting supports a maximum operating pressure of 300 psi at 150 degrees Fahrenheit. Its construction and design make it suitable for applications requiring corrosion resistance and pressure-rated transitions in piping systems.

Key Features:

  • Material: 316 stainless steel for corrosion resistance.
  • Connection Type: Female NPT threaded connections on both ends.
  • Pipe Sizes: 3" nominal pipe size on Side A, 1" nominal pipe size on Side B.
  • Pressure Rating: Class 150 with a maximum operating pressure of 300 psi @ 150°F.
  • Dimensions: Overall length of 3 1/4 inches; outside diameter of 4 1/4 inches.
  • Complies with ASTM-A-351 material standard, ANSI/ASME B1.20.1 thread standard, and MSS-SP-114 Class 150 pressure ratings.
  • Does not include pre-applied thread sealant or sealing components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.