Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 3" x 10 ft. Non-Threaded Lab Waste DWV Pipe Sch 40 LW-030

3" x 10 ft. Non-Threaded Lab Waste DWV Pipe Sch 40 (Discontinued)

  • Mfr # LW-030
  • Zoro # G5167355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-030
Zoro #
G5167355
UPC #
054211374023
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
10 ft
Pipe Size (Fittings)
3"
Pipe Size (Nominal)
3"
Outside Dia.
3 1/2 in
Inside Dia.
3 in
Overall Length
10 ft
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Inside Diameter
3 in

Details

Pipe Type
Pipe
Pipe Schedule
40
Pipe Connection Type
Non-Threaded
Material - Pipe
CPVC
Max. Pressure
180 psi
Color
Gray
Max. Temp.
220 Degrees F
Item
Pipe
Material (Pipe)
CPVC
Standards
ASTM F2618, ICC-ES PMG-1018, NSF CW Certified, ULC S102.2
Basic Pipe Fitting Material
Plastic
Material
CPVC
Application
Non-Potable Water, Potable Water
Schedule
Schedule 40
Pressure Level
Low Pressure (100-300 psi)
Maximum Operating Temperature
220 Degrees F
Thread Configuration
Unthreaded

Description

Pipe, Application Non-Potable Water, Potable Water, Color Gray, Inside Diameter 3 in, Material CPVC, Maximum Operating Temperature 220 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 10 ft, Schedule Schedule 40, Standards ASTM F2618, ICC-ES PMG-1018, NSF CW Certified, ULC S102.2, Thread Configuration Unthreaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.