Zoro Homepage

3" x 9-13/16" Push-Fit 316 Stainless Steel Pipe

  • Mfr # P3-0.8-316

  • Zoro # G4658954


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3 in
Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Material (Pipe)
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3-0.8-316
Zoro #
G4658954
UPC #
098268867558
Country of Origin
Denmark

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
9.8125 in
Wall Thickness
0.031 in
Outside Dia.
3 in
Pipe Size (Fittings)
3"
Inside Dia.
2 31/32 in
Pipe Size (Nominal)
3"
Overall Length
9 13/16 in
Inside Diameter
2 31/32 in
Nominal Pipe Size
3 in
Outside Diameter
3 in

Details

Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Material (Pipe)
316 Stainless Steel
Standards
ASME A112.3.1-2007
Item
Pipe
Basic Pipe Fitting Material
Metal
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Material Grade
316
Material
Stainless Steel
Application
Non-Potable Water
Side B Connection Type
Unthreaded
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
212 Degrees F
Maximum Operating Pressure
29 psi @212 Degrees F
Thread Configuration
Push-Fit
Metal Pipe Construction
Seamless
Gravity Flow
Yes
Side A Connection Type
Push-Fit

Description

Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 2 31/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 29 psi @212 Degrees F, Maximum Operating Temperature 212 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 in, Overall Length 9 13/16 in, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.