Zoro Homepage

3" x 9 ft. Push-Fit 316 Stainless Steel Pipe

  • Mfr # P3-9.8-316

  • Zoro # G4665193


product price: $515.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
3 in
Pipe Connection Type
Push-Fit
Pipe Type
Pipe
Material - Pipe
316 Stainless Steel with EPDM Seal
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3-9.8-316
Zoro #
G4665193
UPC #
098268867589
Country of Origin
Denmark

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
9 ft
Outside Dia.
3 in
Inside Dia.
2 31/32 in
Pipe Size (Nominal)
3"
Pipe Size (Fittings)
3"
Wall Thickness
0.031 in
Inside Diameter
2 31/32 in
Outside Diameter
3 in
Nominal Pipe Size
3 in
Overall Length
9 ft

Description

Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 2 31/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 29 psi @212 Degrees F, Maximum Operating Temperature 212 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 in, Overall Length 9 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.