Shop ENCORE PACKAGING
See all product information
Create Account
Steel Seal - 5/8 in Push-On and Close Seals
- Mfr # S58PO2-2500
- Zoro # G123749517
product price:Â
$
88.55
/ea
Key Features
Application
Manual strapping
Overall Height
0.282 in
Length
7/8 in
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S58PO2-2500
- Zoro #
- G123749517
- UPC #
- 850006645275
- Country of Origin
- United States
- Application
- Manual strapping
- Color
- Silver
- Material
- Steel
- Includes
- 2500 seals per case
- Item
- Steel seals
Dimensions
- Overall Height
- 0.282 in
- Length
- 7/8 in
Description
Steel Seal - 5/8 in Push-On and Close Seals, Sold as 1 CASE, Case QTY Include: 2500 Seals, Case Dims: 8.5 x 9 x 9 x INCH, 26 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.